Heavy-Duty Premium Staples, 0.25in Leg, 0.5in Crown, Steel, 1000PK

  • Mfr # SB35141M

  • Zoro # G215509487


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Staple Type
Half-Strip
Sheet Capacity
25
Point Type
Chisel
For Use With
Bostitch® 00540, 03201, B310HDS
Leg Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB35141M
Zoro #
G215509487
UPC #
-
Country of Origin
China

Dimensions

Leg Length
0.25 in

Details

Staple Type
Half-Strip
Sheet Capacity
25
Point Type
Chisel
For Use With
Bostitch® 00540, 03201, B310HDS
Material
Carbon Steel
Color
Silver
Crown
0.5 in
Item
Heavy-Duty Staples

Description

Heavy-duty staples are designed to deliver superior performance. Bostitch superior-quality, heavy duty staples are made with premium quality steel with extra high carbon content that reduces staple buckling and jamming. Designed with chisel point tips for maximum penetration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.