
Heavy Duty Staples, 1/2 in Leg L, Steel
Mfr # SB35121M
Zoro # G304928427
product price: $16.75
/eaSold in multiples of 3 for $50.25
Key Features
Material
Steel
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB35121M
Zoro #
G304928427
UPC #
77914009191
Country of Origin
China
Dimensions
Leg Length
1/2 in
Details
Item
Heavy Duty Staples
Material
Steel
Point Type
Chisel
Description
Stanley bostitch heavy-duty staples, 85 sheet capacity, 1/2" leg length, 1000/box premium, heavy-duty staples were developed for optimum performance in bostitch 00540, b310hds and most heavy-duty staplers. Made from superior quality, high carbon wire to reduce buckling and jamming, the finely honed chisel points deliver maximum penetration for maximum sheet capacity. Optimized 1/2" (12mm) leg length drives through a sizable 55 to 85 sheets to fasten them. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.