
Heavy Duty Staples, 13/16 in Leg L, Steel
Mfr # SB351316HC1M
Zoro # G304928410
product price:Â $26.45
/eaKey Features
Material
Steel
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB351316HC1M
Zoro #
G304928410
UPC #
77914001782
Country of Origin
China
Dimensions
Leg Length
13/16 in
Details
Item
Heavy Duty Staples
Material
Steel
Point Type
Chisel
Description
Stanley bostitch heavy-duty staples, 165 sheet capacity, 13/16" leg length, 1000/box premium, heavy-duty staples were developed for optimum performance in bostitch 00540 and other heavy-duty staplers. Made from superior quality, high carbon wire to reduce buckling and jamming, the finely honed chisel points deliver maximum penetration for maximum sheet capacity. Optimized 13/16" (20mm) leg length drives through a sizable 130 to 165 sheets to fasten them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.