Heavy Duty Staples, 165-215 Sheets, 15/16 Inch (24mm) Leg, 1,000 Per Box
- Mfr # SB3515/16HC-1M
- Zoro # G222981672
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Sheet Capacity
165-215 Sheets
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB3515/16HC-1M
- Zoro #
- G222981672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 165-215 Sheets
- Material
- Metal
Description
Premium, heavy-duty staples were developed for optimum performance in Bostitch 00540 and other heavy-duty staplers. Made from superior quality, high carbon wire to reduce buckling and jamming, the finely honed chisel points deliver maximum penetration for maximum sheet capacity. Optimized 15/16in (23mm) leg length drives through a sizable 165 to 215 sheets to fasten them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.