Zoro Homepage

Impulse 30 Sheet Electric Stapler, Black

  • Mfr # 02210

  • Zoro # G312451535


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Stapler
Material
Plastic, Metal
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02210
Zoro #
G312451535
UPC #
77914022107
Country of Origin
China

Details

Color
Black
Includes
1 Stapler
Material
Plastic, Metal
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

The Impulse 30 Electric Stapler is a speedy stapler that suits any home or office. Tired of using a manual fastener multiple times a day? Tired of staple jams and sore wrists? If you staple documents more than a couple times a day, an automatic staple is the upgrade you deserve. Stapling up to 30 sheets is faster than ever with the exclusive Impulse Drive design providing 3x* faster stapling speed. You'll get the job done faster and more efficiently than ever before. Our innovative No-Jam technology puts an end to frustrating staple jams. You won't have to stop to dig out annoying staple jams. Hate running out of staples? The handy refill alert light indicates when staples need to be reloaded. Each Bostitch electric stapler also features a FastLoad push-button staple refill system that makes reloading quick and effortless. Just press a button to release the staple magazine, load staples right from the integrated storage compartment, and get back to work. Each stapler is UL Listed and available in Classic Black, White, and a Value Kit that includes a Black electric stapler with a built-in push-style staple remover and 5,000 standard staples.


  • 3X FASTER STAPLING SPEED œ Bostitch Impulse Drive Technology allows users to immediately remove stacks on paper after the stapler pierces the sheets. No need to wait for the machine to retract like with other electric staplers.
  • NO JAM TECHNOLOGY eliminates staple jams. All Bostitch staplers are made using high quality processes and materials. This unique technology was developed by Bostitch Engineers specifically for our electric staplers.
  • REFILL ALERT LIGHT œ No more guessing when your stapler is out of staples. This unit features a light that turns on when your unit is low on staples.
  • STAPLE STORAGE COMPARTMENT œ If you're buying an automatic stapler, we know you're probably stapling quite a bit and going through a ton of staples. That's why we developed a hidden staple storage compartment, so you don't have to constantly visit the supply closet to refill.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.