Box Staples CARTON CLOSER COIL STAPLES
- Mfr # SWC74371/2-4M
- Zoro # G124176602
product price:Â
$
470.99
/pk of 6, $78.50/ea
Free Shipping & Returns
Key Features
Compatible with Stapler Model
FC96EC
Compatible with Stapler Brand
Bostitch
Number of Coils
6
Sticks/Coils per Package
6 Coils
Staples per Stick/Coil
4,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWC74371/2-4M
- Zoro #
- G124176602
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Compatible with Stapler Model
- FC96EC
- Compatible with Stapler Brand
- Bostitch
- Number of Coils
- 6
- Sticks/Coils per Package
- 6 Coils
- Staples per Stick/Coil
- 4,000
- Item
- Box Staple
Dimensions
- Leg Length
- 1/2 in
- Crown Width
- 1 3/8 in
Description
Box Staple, Crown Width 1 3/8 in, Leg Length 1/2 in, Staples per Stick/Coil 4,000, Compatible with Stapler Brand Bostitch, Sticks/Coils per Package 6 Coils, Compatible with Stapler Model FC96EC, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.