Konnect Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder, Black

  • Mfr # KT2-STANDXKIT-BLK

  • Zoro # G010370657


product price: $45.59
/ea

Key Features

Color
Black
Material
Plastic
For Use With
Desk Organization
Includes
Laptop stand, 4 height levels, drawer, cell phone holder, pencil holder
Application
Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT2-STANDXKIT-BLK
Zoro #
G010370657
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Plastic
For Use With
Desk Organization
Includes
Laptop stand, 4 height levels, drawer, cell phone holder, pencil holder
Application
Desk

Description

Elevate your workspace with the Bostitch Konnect Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder - the ultimate multifunctional solution for enhanced productivity and organization. This versatile riser offers four height levels, allowing you to find the perfect viewing angle for your monitor or laptop, reducing neck strain and improving posture.Stay organized and declutter your desk with the built-in drawer, perfect for storing pens, notepads, and other office essentials within arm's reach. The additional cell phone stand keeps your device accessible, and the pencil holder ensures that your writing utensils are always at hand. No more cable chaos! The integrated cable management system keeps your workspace neat and tangle-free, while the non-slip rubber feet provide stability and security for your monitor or laptop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.