
Konnect Battery Powered LED Desk Lamp, White
Mfr # KT-VLED1810-WHITE
Zoro # G204860803
product price: $22.29
/eaKey Features
Color
White
Height
11.02
Material
Plastic; Metal
Depth
2.13
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-VLED1810-WHITE
Zoro #
G204860803
UPC #
842048031628
Country of Origin
China
Dimensions
Height
11.02
Depth
2.13
Details
Color
White
Material
Plastic; Metal
Finish
Unfinished
Description
This battery operated desk lamp is the definition of portable! It easily recharges with a small 3' USB cord (included) allowing you to take the LED light anywhere you go! This feature is great for studying at home, going to meeting in the office, or working in a dorm room with limited space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.