Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Konnect LED Desk Lamp, Black

  • Mfr # KT-VLED1810-BLK

  • Zoro # G204860773


product price: $19.99
/ea

Key Features

Height
11.61
Material
Plastic, Metal, Printed Circuit Board
Depth
7.28
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-VLED1810-BLK
Zoro #
G204860773
UPC #
842048031666
Country of Origin
China

Dimensions

Height
11.61
Depth
7.28

Details

Material
Plastic, Metal, Printed Circuit Board
Finish
Unfinished

Description

Color coordinated with our line of Konnect products, this Bostitch Office Konnect LED Desk Lamp is battery powered for wireless illumination anywhere you go. With a compact, modern design, the top neck flips open and folds down for easy use and portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.