Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Konnect Monitor Stand, Black

  • Mfr # KT-STAND-BLK

  • Zoro # G304860727


product price: $24.69
/ea

Key Features

Color
Black
Material
No
Height
2.36
Width
16.14
Weight Capacity
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-STAND-BLK
Zoro #
G304860727
UPC #
842048033264
Country of Origin
China

Dimensions

Height
2.36
Width
16.14
Depth
9.84

Details

Color
Black
Material
No
Weight Capacity
1.45

Description

Elevate your workspace to the next level with the Konnect Monitor Stand. By elevating your monitor to a comfortable eye level, it helps to improve viewing angle and eye stress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.