Shop BOSTITCH
See all product information
Create Account
Konnect Power Expansion Kit, Includes Pencil Cup and Two Outlet Charger for Desktop, Black
- Mfr # KT2-PTLCUP
- Zoro # G322981664
product price:Â
$
38.55
/ea
Key Features
Material
ABS Plastic
Color
Black
Width
3 1/2 in
Length
3 1/2 in
Voltage
120V AC / 15A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT2-PTLCUP
- Zoro #
- G322981664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Material
- ABS Plastic
- Color
- Black
- Voltage
- 120V AC / 15A
- Container Shape
- Rectangle, Square
Description
Bring power and organization to any desktop with the Konnect Power Expansion Kit. Featuring two built-in 120V power outlets, you can charge any phone, tablet or power device right from your desk. The top storage tray securely holds sticky notes, paperclips, business cards and other small accessories. Be the envy of the office with the neatest desktop thanks to the added Konnect Pencil Cup. This storage cup organizes pens, pencils, highlighters, small notepads and other desktop essentials. In lieu of a junk drawer, organize all the small office essentials with this storage cup. Maximize your Power Expansion kit by adding other KonnectStackable Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.