Zoro Homepage

Konnect Stackable Desk Organizer, 4-Piece, White

  • Mfr # KT2-BASEKIT2-BLK

  • Zoro # G804860715


product price: $22.79
/ea

Key Features

Material
ABS Plastic
Color
Black
Width
10.75
Height
4.53
Depth
4.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT2-BASEKIT2-BLK
Zoro #
G804860715
UPC #
842048033783
Country of Origin
China

Dimensions

Width
10.75
Height
4.53
Depth
4.53

Details

Material
ABS Plastic
Color
Black
Weight Capacity
1.58
Finish
Unfinished

Description

Featuring a Desk Organizer Power Base, two Storage Trays and an Accessory Tray, this durable Stackable Desk Organizer, 4-Piece is the perfect desktop organizer for any home office, classroom, or office. Arrange and store your office or school supplies with the multiple compartments, bins and pieces that this organized holder offers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.