Zoro Homepage

Konnect Stackable Desk Organizer + Power Station, 4-Piece, Black

  • Mfr # KT2-BASEKIT1-BLK

  • Zoro # G504860732


product price: $35.15
/ea

Key Features

Material
ABS Plastic
Color
Black
Width
10.75
Height
6.3
Depth
4.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT2-BASEKIT1-BLK
Zoro #
G504860732
UPC #
842048033769
Country of Origin
China

Dimensions

Width
10.75
Height
6.3
Depth
4.53

Details

Material
ABS Plastic
Color
Black
Weight Capacity
2.38
Finish
Unfinished

Description

Looking for the ultimate desktop destination for your office or classroom? Look no further than the KonnectStackable Desk Organizer + Power Station, 4-Piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.