
Konnect Stackable Pencil Cup, Black
Mfr # KT2-TLCUP-BLK
Zoro # G104860705
product price: $3.55
/eaSold in multiples of 2 for $7.10
Key Features
Material
ABS Plastic
Color
Black
Width
3.74
Height
4
Depth
3.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT2-TLCUP-BLK
Zoro #
G104860705
UPC #
842048033479
Country of Origin
China
Dimensions
Width
3.74
Height
4
Depth
3.74
Details
Material
ABS Plastic
Color
Black
Finish
Unfinished
Weight Capacity
0.43
Description
Be the envy of the office with the neatest desktop thanks to the KonnectStackable Pencil Cup. This stackable holder organizes sharpies, pens, pencils, markers, glasses, colored pencils, small notepads and other desk accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.