
Konnect Stackable Power Hub, White
Mfr # KT2-POWER-WHT
Zoro # G204860759
product price: $15.59
/eaKey Features
Color
White
Height
7.87
Material
ABS Plastic
Voltage
AC 120V/ 15A
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT2-POWER-WHT
Zoro #
G204860759
UPC #
842048033295
Country of Origin
China
Dimensions
Height
7.87
Width
3.94
Depth
3.94
Details
Item
Power Strip
Color
White
Material
ABS Plastic
Voltage
AC 120V/ 15A
Finish
Unfinished
Description
Bring power to any desktop or workstation with the KonnectStackable Power Hub. Featuring two built-in 120V power outlets, you can charge any cell phone, tablet, or other power device right from your desk as you work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.