Zoro Homepage

Konnect Stackable Storage Cups, Black, PK3

  • Mfr # KT2-CUPKIT-BLK

  • Zoro # G604860755


product price: $9.65
/pk 3, $3.22/ea

Key Features

Material
ABS Plastic
Color
Black
Width
7.24
Height
5.7
Depth
3.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT2-CUPKIT-BLK
Zoro #
G604860755
UPC #
842048033806
Country of Origin
China

Dimensions

Width
7.24
Height
5.7
Depth
3.74

Details

Material
ABS Plastic
Color
Black
Finish
Unfinished
Weight Capacity
1.02

Description

Never lose a pen or pencil again with the KonnectStackable Storage Cups, 3-Pack. These stackable cubes include a Storage Tray, Pencil Cup and Accessory Tray, making it that much easier to keep your workspace neat and organized!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.