Zoro Homepage

Long Reach Stapler, 20 Sheets, Black

  • Mfr # B440LR

  • Zoro # G512451526


product price: $44.89
/ea

Key Features

Color
Black
Includes
1 Stapler
Material
Metal, Plastic
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B440LR
Zoro #
G512451526
UPC #
77914004431
Country of Origin
China

Details

Color
Black
Includes
1 Stapler
Material
Metal, Plastic
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Have you ever needed to staple a booklet or an area of a document other than the corners but the stapler did not seem to reach? Problem solved! This long reach stapler has the unique capability to reach an expansive 12 inches. The extra long arm of the stapler allows for easy centerline stapling. Use this feature for making booklets, programs, and flyers with ease. Each unit features an adjustable paper guide with both standard and metrics measurements. Use the guide to determine where in your document you'd like to place your staple, whether it's 12in or 6in, and measure to that place every time. An all-metal construction allows you to staple up to 20 sheets of paper at once. Each long reach stapler also features No-Jam technology to eliminate frustrating staple jams. The non-skid rubber feet keep the stapler in place during frequent use. For added convenience, each long arm stapler features versatile dual clinch stapling plate. Choose between permanent or temporary stapling with ease. Turn yourself into a booklet-making pro with this specialty stapler!


  • 12 throat depth for Long Reach® booklet stapling, staples up to 20 sheets
  • All metal construction for superior performance and durability
  • No-Jam technology eliminates frustrating staples jams
  • Adjustable paper stop for easy standard and metric measurements, dual Clinch system for permanent or temporary stapling
  • Convenient visual staple reload alert window
  • Non-skid rubber feet for added stability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.