Zoro Homepage

Metal Gooseneck LED Desk Lamp

  • Mfr # VLED1800BK

  • Zoro # G504860756


product price: $32.19
/ea

Key Features

Color
Black
Height
9.45
Material
Plastic; Metal
Depth
5.91
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLED1800BK
Zoro #
G504860756
UPC #
180807160418
Country of Origin
China

Dimensions

Height
9.45
Depth
5.91

Details

Color
Black
Material
Plastic; Metal
Finish
Unfinished

Description

Try this metal gooseneck LED lamp on for size! The integrated LED bulb head sits on an adjustable lamp head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.