Nail, 1-3/16 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 3000PK
- Mfr # BT1314B
- Zoro # G113772082
product price:Â
$
22.59
/pk
Key Features
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT1314B
- Zoro #
- G113772082
- UPC #
- 77914003137
- Country of Origin
- United States
Details
- Gauge
- 18 ga
- Finish
- Coated
- Head Type
- Brad
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Chisel
Description
Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 1-3/16 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.