Nail, 1-3/4 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 1000PK

  • Mfr # BT1345B-1M

  • Zoro # G813772122


product price:  $13.19
/pk 1000, $0.01/ea
Sold in multiples of 10 for $131.90

Key Features

Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1345B-1M
Zoro #
G813772122
UPC #
77914032212
Country of Origin
China

Details

Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel

Description

Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 1-3/4 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.