
Nail, 1-3/4 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 1000PK
Mfr # BT1345B
Zoro # G913772077
product price:Â $18.99
/pk 1000, $0.02/eaKey Features
Collation Angle
Straight
Head Type
Brad
Shank Type
Smooth
Material
Steel
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1345B
Zoro #
G913772077
UPC #
77914010494
Country of Origin
United States
Details
Collation Angle
Straight
Head Type
Brad
Shank Type
Smooth
Material
Steel
Collation Type
Glue
Point Type
Chisel
Finish
Coated
Description
Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 1-3/4 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.