Nail, 1-3/8 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 1000PK

  • Mfr # BT1335B-1M

  • Zoro # G413772119


product price:  $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Collation Angle
Straight
Shank Type
Smooth
Finish
Coated
Head Type
Brad
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1335B-1M
Zoro #
G413772119
UPC #
77914032199
Country of Origin
United States

Details

Collation Angle
Straight
Shank Type
Smooth
Finish
Coated
Head Type
Brad
Point Type
Chisel
Collation Type
Glue
Material
Steel

Description

Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 1-3/8 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.