
Nail, 1 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 1000PK
Mfr # BT1309B-1M
Zoro # G013772076
product price:Â $9.85
/ea
Sold in multiples of 10 for $98.50
Key Features
Shank Type
Smooth
Head Type
Brad
Finish
Coated
Collation Type
Glue
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1309B-1M
Zoro #
G013772076
UPC #
77914032175
Country of Origin
United States
Details
Shank Type
Smooth
Head Type
Brad
Finish
Coated
Collation Type
Glue
Collation Angle
Straight
Point Type
Chisel
Material
Steel
Description
Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 1 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.