Nail, 2 in L, 18 Gauge, Steel, Coated, Brad Head, Smooth Shank, 1000PK

  • Mfr # BT1350B-1M

  • Zoro # G013772090


product price:  $10.15
/pk 1000, $0.01/ea
Sold in multiples of 10 for $101.50

Key Features

Collation Angle
Straight
Head Type
Brad
Collation Type
Glue
Point Type
Chisel
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1350B-1M
Zoro #
G013772090
UPC #
77914032229
Country of Origin
United States

Details

Collation Angle
Straight
Head Type
Brad
Collation Type
Glue
Point Type
Chisel
Gauge
18 ga
Shank Type
Smooth
Material
Steel
Finish
Coated

Description

Bostitch Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 2 mm, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 18, 0.0475 in Dia, 2 in L, Brown, Steel, Coated, Suitable for: BTFP12233, SB-1842BN, SB-2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, GBT1850K Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.