Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bostitch StrapShot 35 deg Nailer Kit

  • Mfr # MCN150

  • Zoro # G7797602


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in
Includes
Case
Tool Weight
8.2 lb.
Fastener Range
1-1/2 in
Pressure Range
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCN150
Zoro #
G7797602
UPC #
77914044284
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.6 in
Depth Control
Adjustable
Length
5 in

Details

Item
Pneumatic Nailer
Air Inlet
1/4 in
Includes
Case
Tool Weight
8.2 lb.
Fastener Range
1-1/2 in
Pressure Range
70 psi
Gauge
0.113 in to 0.148 in
Style
Strip
Housing Material
Aluminum
Color
Black
Corded/Cordless
Corded
Magazine Capacity
29
Collation Type
Paper

Description

Use this metal connector nailer strapshot with metal framing hardware. Application is quick and precise. It is lightweight and easy to maneuver. Depend on this metal connector nailer strength and durability.


  • • Compact design fits between 12 inch O.C. joists
  • • Low nail lockout prevents dry fires
  • • Exclusive safety system prevents misfires
  • • Exposed nail tip design fires in the hole for fast precise nailing
  • • Drives 1-1/2 inch paper tape collated metal connector nails (.131 - .148 inch diameter)
  • • Exposed nail tip places fastener point directly into connector holes for a fast and precise application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.