Zoro Homepage

No-Jam Booklet Stapler, Black

  • Mfr # B440SB

  • Zoro # G004860720


product price: $44.79
/ea

Key Features

Color
Black
Width
4.75
Material
Metal; Plastic
Height
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B440SB
Zoro #
G004860720
UPC #
77914006251
Country of Origin
China

Dimensions

Width
4.75
Height
4.94

Details

Color
Black
Material
Metal; Plastic

Description

A classic looking yet feature packed stapler. Our innovative No-Jam technology has been incorporated into this stapler to put an end to frustrating staple jams. It superior design and construction allow it to staple up to 20 sheets with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.