Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW90407/8
Zoro #
G4456891
UPC #
077914024316
Country of Origin
China
Dimensions
Length
7/8 in
Details
Item
Packaging Staples
For Use With
Mfr. No. D16-2, D16-2AD, F84, F84AD, D60S-7/8, D60ADS-7/8
Gauge
16 ga
Material
Steel
Finish
Galvanized
Point Type
Chisel
Crown
1 3/8 in
Pneumatic Fastener Type
Staples
Collation Configuration
Stick
Head Style
Crown
Shank
Smooth
Collation Type
Adhesive
Description
Packaging Staples, Gauge 16 ga, Material Steel, Finish Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Stick, For Use With Mfr. No. D16-2, D16-2AD, F84, F84AD, D60S-7/8, D60ADS-7/8, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.