Pencil Sharpener, Electric, Desktop, Blue
Mfr # BOSEPS10HC
Zoro # G5823806
product price: $54.35
/eaKey Features
Power Source
Plug-In
Number of Holes
6
Color
Blue
Housing Material
Plastic
Base
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSEPS10HC
Zoro #
G5823806
UPC #
077914041108
Country of Origin
China
Dimensions
Cord Length
6 ft
Overall Width
6 1/8 in
Overall Height
9 in
Overall Depth
10 11/16 in
Details
Item
Electric Pencil Sharpener
Power Source
Plug-In
Number of Holes
6
Color
Blue
Housing Material
Plastic
Base
Flat
Type
Electric, Desktop
Blade Material
Steel
Hole Location
Front
Number of Markers
1
Description
Electric Pencil Sharpener, Power Source Plug-In, Hole Location Front, Color Blue, Blade Material Steel, Housing Material Plastic, Number of Holes 6, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.