Personal Electric Pencil Sharpener, 4in Width x 8.3in Depth, Yellow
- Mfr # EPS4GOLD
- Zoro # G323364305
product price:Â
$
36.19
/ea
Key Features
Features
Shaving Tray, Automatic Cutting System, Powerful Motor, Space Saver
Height
8.3 in
Length (In.)
4.3 in
Type
Electric
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPS4GOLD
- Zoro #
- G323364305
- UPC #
- 842048034070
- Country of Origin
- China
- Features
- Shaving Tray, Automatic Cutting System, Powerful Motor, Space Saver
- Item
- Pencil Sharpener
- Type
- Electric
- Color
- Yellow
Dimensions
- Height
- 8.3 in
- Length (In.)
- 4.3 in
- Width (In.)
- 4 in
Description
HHC cutter for 4x longer cutting life, Safety switch when tray is removed, High capacity shavings tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.