Shop BOSTITCH
See all product information
Create Account
Personal Electric Pencil Sharpener - HHC Cutter Tech, Stall-Free Motor, High Capacity Tray
- Mfr # EPS4-BLUE
- Zoro # G922981651
product price:Â
$
19.89
/ea
Key Features
Color
Blue
Material
Plastic; Metal
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPS4-BLUE
- Zoro #
- G922981651
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Material
- Plastic; Metal
- Voltage
- 120V
Description
Designed to be compact, light, and efficient for the typical home or office user. Created with the home and office users in mind its space-saver feature allows it to fit perfectly in any space and look great with its modern twist. It may be small, but it has a powerful motor you can rely on to operate stall-free. The high capacity, easy clean shavings tray will eliminate your frequent trips to the waste basket. And keeping your safety in mind, the shavings tray has the added benefit of safely preventing operation when the tray is removed. Expect precision and clean sharpening with the HHC Cutter Technology, which extends cutter life by 4x. All completely built for personal convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.