Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN PUNCH 3/16 X6

  • Mfr # 16-233

  • Zoro # G510732900


product price: $8.75
/ea

Key Features

Length (In.)
8.5 in
Punch Piece Design
Pin Punch
Handle Length
0.3125
Height
0.9 in
Head/Tip Size
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-233
Zoro #
G510732900
UPC #
76174162332
Country of Origin
China

Dimensions

Length (In.)
8.5 in
Handle Length
0.3125
Height
0.9 in
Head/Tip Size
0.1875
Size (String)
0.3125"
Width
1.8 in

Details

Punch Piece Design
Pin Punch
Handle Material
Steel
Individual Vs. Set (Syndigo)
INDIVIDUAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.