Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin, Spring 2.5mm x 10mm

  • Mfr # 100222

  • Zoro # G2919211


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Fits Brand
Stanley Bostitch
Product Type
Pin, Spring 2.5mm x 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100222
Zoro #
G2919211
UPC #
-
Country of Origin
United States

Details

Item
Pin, Spring 2.5mm x 10mm
Fits Brand
Stanley Bostitch
Product Type
Pin, Spring 2.5mm x 10mm

Description

Pin, Spring 2.5mm x 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.