Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray

  • Mfr # BOSB8HDP

  • Zoro # G5587355


product price: $35.19
/ea

Key Features

Sheet Capacity
45
Throat Depth
2 1/2 in
Leg Length
0.25"; 0.38"
Color
Black/Gray
Tool Weight
1.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSB8HDP
Zoro #
G5587355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
2 1/2 in
Leg Length
0.25"; 0.38"
Overall Height
11 in
Throat Depth - Maximum
2 1/2 in
Overall Width
2 1/8 in
Overall Length
5 in

Details

Item
Manual Stapler
Sheet Capacity
45
Color
Black/Gray
Tool Weight
1.1 lbs
For Use With
1/4 in Staples, 3/8 in Staples
Material
Composite, Metal, Rubber
Staple Capacity
210
Loading
Rear
Features
Tacking
Product Type
Manual Stapler
Staple Type
B8® Powercrown™
Power Source
Manual
Replacement Staples
Bostitch® STCR21153/8, STCRP21151/4
Compatible Manufacturer Part Number
STCR21153/8, STCRP21151/4
Loading Location
Rear
Design Type
Full Strip
Compatible Product Type
Staples

Description

Extreme stapling without the extreme effort. Heavy-duty metal and composite construction ensures superior, lasting strength and performance while stapling up to 45 sheets of paper, light corrugate or plastic. Easy squeeze lever design greatly reduces effort needed for jobs while soft rubber handles provide comfort. No-JamTM technology prevents staple jams. Staple refills are simple with a removable rear-reload pusher system. Uses 1/4" or 3/8" B8® PowerCrownTM Premium Staples. Ideal for mailrooms, administrators, florists, retail, manufacturing, packaging operations or offices.
  • • Easy squeeze lever for reduced-effort stapling.
  • • Comfortable soft rubberized handle.
  • • Durable construction for lasting performance.
  • • No-JamTM technology eliminates staple jams.
  • • Metal and composite construction for ultimate durability.
  • • Removable pusher for easy rear staple reloading.
  • • Also staples light corrugate and plastic.
  • • Full-strip staple capacity (210 staples).
  • • 45-sheet capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.