Pneumatic Nail, Steel, Coated Finish, 11 ga

  • Mfr # S8DR-FH

  • Zoro # G9445017


product price: $58.69
/ea

Key Features

Overall Length
2-3/8 in
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8DR-FH
Zoro #
G9445017
UPC #
77914038801
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.12 in

Details

Item
Pneumatic Nail
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Stick

Description

Bostitch 2-3/8 inch coated stick nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.


  • • Made of high quality material
  • • Strong and durable
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.