
Pneumatic Nail, Steel, Coated Finish, 15 Degrees
Mfr # C8R99BD
Zoro # G9454552
product price: $83.63
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Gauge
13 ga
Finish
Coated
Head Type
Full Round
Collation Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8R99BD
Zoro #
G9454552
UPC #
77914015703
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.099 in
Details
Item
Pneumatic Nail
Gauge
13 ga
Finish
Coated
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Description
Bostitch 2-1/2 in. 13 gauge angled coil coated framing nails. Features a thickcoat galvanized finish that delivers consistent, corrosion-resistant performance in pressure treated lumber and exterior applications and a ring shank geometry provides maximum withdrawal capacity when extra holding power is required. The diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Easy to handle
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.