
Pneumatic Nail, Steel, Galvanized Finish, 11 ga
Mfr # C10S120DG
Zoro # G9454692
product price: $152.09
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10S120DG
Zoro #
G9454692
UPC #
77914015789
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Pneumatic Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Screw
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Description
Bostitch 3 inch 11 gauge Angled Coil Galvanized Framing Nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.