
Pneumatic Nail, Steel, Galvanized Finish, 11 ga
Mfr # S6DGAL-FH
Zoro # G9445811
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6DGAL-FH
Zoro #
G9445811
UPC #
77914048893
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Details
Item
Pneumatic Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
Description
Thickcoat galvanized finish delivers consistent, corrosion-resistant performance in pressure treated lumber and exterior applications. Ring shank geometry provides maximum withdrawal capacity when extra holding power is required
- • 28 degree wire collated full round head stick framing nails have a thickcoat finish with a diamond point and ring shank
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.