Zoro Homepage

Pneumatic Nail, Steel, Galvanized Finish, 33 Degrees

  • Mfr # PT-8DR113GFH2

  • Zoro # G9451481


product price: $58.29
/ea

Key Features

Overall Length
2-3/8 in
Material
Steel
Finish
Galvanized
Collation Angle
33 Degrees
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-8DR113GFH2
Zoro #
G9451481
UPC #
77914060369
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in

Details

Item
Pneumatic Nail
Material
Steel
Finish
Galvanized
Collation Angle
33 Degrees
Gauge
10 ga
Collation Type
Paper
Shank Type
Ring
Head Type
Round
Point Type
Diamond
Collation Configuration
Strip

Description

Engineered to fit Bostitch #F31PT and Senco, Paslode, Dewalt, Hitachi and Porter Cable paper tape framing nailers. Thickcoat Galvanized framing nails fits Bostitch tools F28WW, N79WW, N80SB, N86S, N88WWB and N100S.
  • • Made of high quality material
  • • Strong and durable
  • • Use for strapping, joint hangers, hurricane ties, rafter ties and anchors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.