
Pneumatic Nail, Steel, Thickcoat Finish, 12 ga
Mfr # S6DR113GAL-FH
Zoro # G9452297
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Gauge
12 ga
Finish
Thickcoat
Head Type
Round
Collation Angle
28 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6DR113GAL-FH
Zoro #
G9452297
UPC #
77914048886
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Details
Item
Pneumatic Nail
Gauge
12 ga
Finish
Thickcoat
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
Description
The Bostitch 2" x .113 28 degree HDG ring shank full round head framing nail features a thickcoat galvanized finish that delivers consistent, corrosion-resistant performance in pressure-treated lumber and exterior applications and a ring shank geometry provides maximum withdrawal capacity when extra holding power is required.
- • The diamond point style provides maximum holding power for general-purpose applications
- • Made with high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.