Shop BOSTITCH
See all product information
Create Account
Premium #2 Pencils, American Cedar Wood, Pre-Sharpened, HB Graphite, 500-Pack
- Mfr # BACP500Y
- Zoro # G822981713
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR
Shape
Hex
Color
Pencil: Yellow, Ferrule: Black, Eraser: Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BACP500Y
- Zoro #
- G822981713
- UPC #
- -
- Country of Origin
- India
- Material
- Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR
- Shape
- Hex
- Color
- Pencil: Yellow, Ferrule: Black, Eraser: Pink
Description
If you're looking for new, premium American cedar wood pencils with a classic and sleek look, the Bostitch Premium American Cedar Pencils are just the pencils for you've been looking for! With a classic construction of long lasting, #2 HB graphite core with medium soft feel and black coloring, these pencils are the best fit for your everyday writing use whether you use them in the classroom, or store them in your backpack or pencil box. These responsibly sourced pre-sharpened pencils feature a latex-free eraser, which means there's absolutely no smearing on your important papers! The perfect back to school essential, these pencils have a matte black coating and are made from American cedar wood. Comes with 500 pencils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.