Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium American Cedar Pencils, PK4

  • Mfr # BACP12Y-4PK

  • Zoro # G704860723


product price: $15.75
/pk 4, $3.94/ea

Key Features

Material
Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR
Height
1.42
Color
Pencil: Yellow, Ferrule: Black, Eraser: Pink
Width
7.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BACP12Y-4PK
Zoro #
G704860723
UPC #
842048035398
Country of Origin
India

Dimensions

Height
1.42
Width
7.68

Details

Material
Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR
Color
Pencil: Yellow, Ferrule: Black, Eraser: Pink

Description

If you’re looking for new, premium American cedar wood pencils with a classic and sleek look, the Bostitch Premium American Cedar Pencils are just the pencils for you've been looking for!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.