Premium Staple Remover, No Tear Push-Style, All-Metal
- Mfr # G2K
- Zoro # G222981719
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Color
Chrome
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2K
- Zoro #
- G222981719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Chrome
- Material
- Metal
Description
Switch from the paper-tearing pinch removers to this easy to use push-style staple remover. The push-style mechanism effortlessly and neatly removes staples without leaving you with unprofessional torn corners. Once the staple is lifted from the paper, the staple remover has a staple grabber feature that secures them from becoming loose and causing a mess. The rounded point of the remover also makes for a safe, convenient box opener that easily breaks through packaging tape without the risk of knives. Its chrome plated all metal construction makes it ideal for high volume use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.