Zoro Homepage

QuietSharp 6 Antimicrobial Classroom Electric Pencil Sharpener

  • Mfr # EPS10HCAM

  • Zoro # G311802840


product price: $71.95
/ea

Key Features

Color
Blue
Housing Material
Plastic, Steel, Copper
Includes
1 sharpener
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS10HCAM
Zoro #
G311802840
UPC #
842048034155
Country of Origin
China

Details

Color
Blue
Housing Material
Plastic, Steel, Copper
Includes
1 sharpener
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Built with today's classroom and school year in mind, this Bostitch antimicrobial* electric blue pencil sharpener will help students sharpen their pencils quickly, quietly, and safely. And it'll help teachers continue teaching without the disruption because this sharpener prides itself on being quiet! The XHC cutter technology allows for 70% faster sharpening and 10x longer life. It's made with extra hardened steel and the helical blade is designed to give a sharp, pointed tip every time in under 4 seconds. With the combination of a super heavy-duty motor and thermal overload protection, this electronic sharpener is completely protected from overheating. This means you can sharpen a lot of pencils without having to take a break in between. The operation is quiet with the durability to withstand strenuous classroom use. To ensure safety in the classroom, the tamper proof MagnaSafe shutoff technology smartly prevents operation when the shavings tray is removed. So, if the tray is removed, there's no way to get the motor to run. This makes it the standard for safety in a classroom environment with young children around. The kid friendly, easy to use 6-size selector dial will accommodate the various pencil and colored pencil sizes used in schools. Whether your classroom is full of elementary school students using jumbo pencils or a Ticonderoga Tri-Write.


  • •70% FASTER SHARPENING – this classroom electric pencil sharpener will sharpen a pencil from new to pointed in under 4 seconds. Seriously!
  • •10X LONGER CUTTER LIFE – The QuietPro 6 has an extra hardened helical cutter developed by Bostitch Engineers that allows for longer life without dulling.
  • •QUIET MECHANISM – We don’t call it the QuietPro 6 for nothing. Developed to keep you running an efficient and focused classroom, even when there is a long line at the sharpener.
  • •STALL-FREE MOTOR - super duty motor with thermal overload protection keep the plug in sharpener from overheating. Sharpen a high volume of pencils back-to-back without a break
  • •TAMPER-PROOF SAFETY SWITCH – This shuts down the motor when large shavings bin is removed. This is the Bostitch standard for safety in a classroom environment.
  • •TIP SAVER TECHNOLOGY prevents over sharpening and extends pencil life. The cutters pull back once the pencil is completely sharp, even if the student doesn’t retract the pencil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.