Shop BOSTITCH
See all product information
Create Account
QuietSharp 6 Electric Pencil Sharpener, Heavy Duty Classroom Sharpener
- Mfr # EPS10HC-BLK
- Zoro # G722981592
product price:Â
$
34.69
/ea
Key Features
Color
Black
Material
Plastic; Metal
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPS10HC-BLK
- Zoro #
- G722981592
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Material
- Plastic; Metal
- Voltage
- 120V
Description
Built with the classroom demands in mind, this electric pencil sharpener helps students sharpen their pencils quickly, quietly, and safely. The XHC cutter technology allows for 70% faster sharpening and 10x longer life. With the combination of a QuietSharp super duty motor and thermal overload protection, operation of this electric pencil sharpener is quiet. However, it has the durability to withstand strenuous classroom use! To ensure safety in the classroom, the tamper proof MagnaSafe shutoff technology prevents operation when the shavings tray is removed. The kid friendly, easy turn 6-size selector dial will accommodate the various pencil sizes used in schools. And for ease of use, the Tip Saver Technology prevents over sharpening, extending pencil life. This electric pencil sharpener is the perfect addition to any classroom!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.