Zoro Homepage

QuietSharp Executive Electric Pencil Sharpener, AC-Powered, 4 x 7.5 x 5, Black/Graphite

  • Mfr # BOSEPS8HDBLK

  • Zoro # G5651222


product price: $30.49
/ea

Key Features

Power Source
Plug-In
Number of Holes
1
Color
Black
Housing Material
Steel
Blade Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSEPS8HDBLK
Zoro #
G5651222
UPC #
077914037736
Country of Origin
China

Dimensions

Cord Length
6 ft
Overall Depth
7 1/2 in
Overall Width
4 in
Overall Height
5 in

Details

Item
Electric Pencil Sharpener
Power Source
Plug-In
Number of Holes
1
Color
Black
Housing Material
Steel
Blade Material
Hardened Steel
Type
Electric, Desktop
Hole Location
Front
Number of Markers
1

Description

Faster, more powerful sharpening without all the noise-perfect for the office or home. Chic electric pencil sharpener features HHC hardened steel cutters for 65% faster sharpening and a 6x longer life than single-blade models. With quiet ease, the heavy-duty QuietSharp motor operates stall-free with normal use as the thermal-overload protection extends motor life. Tip Saver Technology prevents over-sharpening for pencil longevity. Internal safety switch prevents operation when the easy-clean shavings tray is removed.


  • • HHC cutter technology for 65% faster sharpening and 6x longer life.
  • • Heavy-duty QuietSharp motor delivers quiet, stall-free operation with normal use.
  • • Thermal-overload protection for extended motor life.
  • • Tip Saver Technology extends pencil life by preventing oversharpening.
  • • Safety switch prevents operation when shavings tray is removed.
  • • Easy-clean shavings tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.