Zoro Homepage

QuietSharp Executive Electric Pencil Sharpener

  • Mfr # EPS8HD-BLK

  • Zoro # G704860730


product price: $23.99
/ea

Key Features

Color
Black
Housing Material
Plastic; Metal
Width (In.)
7.5
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS8HD-BLK
Zoro #
G704860730
UPC #
77914037736
Country of Origin
China

Dimensions

Width (In.)
7.5
Height
5.13

Details

Color
Black
Housing Material
Plastic; Metal

Description

Keep your office looking sharp with the sleek and modern QietSharp Executive Pencil Sharpener. Sit back and let the Tip Saver Technology form the perfect tip, extending your pencil life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.