Zoro Homepage

QuietSharp Executive Electric Pencil Sharpener Gold

  • Mfr # EPS8-GOLD

  • Zoro # G611802793


product price: $48.55
/ea

Key Features

Color
Gold
Housing Material
Plastic, Metal
Includes
1 sharpener
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS8-GOLD
Zoro #
G611802793
UPC #
842048034117
Country of Origin
China

Details

Color
Gold
Housing Material
Plastic, Metal
Includes
1 sharpener
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Keep your office, home office and any workspace looking stylish and trendy with the sleek and modern metallic chrome QuietSharp Executive Pencil Sharpener. Sit back and let the automatic Tip Saver Technology form the perfect tip, extending your pencil life while it also prevents over-sharpening. To save you precious time, this unique gold sharpener features HHC cutter technology sharpens 65% faster** and improves cutter life up to 6X*. Staying on the brink of technology, the powerful QuietSharp thermally protected motor is engineered for maximum power, reduced noise, and long life. The high capacity, easy clean shavings tray will eliminate your frequent trips to the waste basket. And keeping your safety in mind, the shavings tray has the added benefit of safely preventing operation when the tray is removed. Sharpen your heart out in style with the QuietSharp Executive Pencil Sharpener.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.