Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose Gold Desk Lamp

  • Mfr # VLED1814-BD

  • Zoro # G404860726


product price: $27.69
/ea

Key Features

Color
BLANK
Height
15.35
Material
Plastic
Depth
4.92
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLED1814-BD
Zoro #
G404860726
UPC #
842048031970
Country of Origin
China

Dimensions

Height
15.35
Depth
4.92

Details

Color
BLANK
Material
Plastic
Finish
Unfinished

Description

If you're in search for a simple lamp with style, then this LED rose gold desk lamp is calling your name. With a black lamp arm and base, it takes on a classic look, ideal for an office, in a dorm or on a bedside table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.