Zoro Homepage

Sharpener, Super Pro 6, Elec

  • Mfr # EPS12HC

  • Zoro # G7726892


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
6
Color
Black, Gray
Type
Electric Pencil Sharpener
Application
Pencil
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS12HC
Zoro #
G7726892
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 in
Length (In.)
9 in
Width (In.)
5 in

Details

Item
Sharpener,Super Pro 6,Elec
Number of Holes
6
Color
Black, Gray
Type
Electric Pencil Sharpener
Application
Pencil
Standards
UL, CSA
Includes
6 ft Power Cord
Features
Auto-stop, Overload Protection, Switch
Mounting
Desktop

Description

Sharpener,Super Pro 6,Elec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.