Siding Nail, 1-1/2 in L, Stainless Steel, Ring Shank, 3600PK

  • Mfr # C4R90BDSS

  • Zoro # G113772136


product price:  $216.99
/pk 3600, $0.06/ea
Free Shipping & Returns

Key Features

Finish
stainless
Approx. Pkg. Qty.
3600
Head Type
Round
Material
Stainless Steel
Package Weight
11.120 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4R90BDSS
Zoro #
G113772136
UPC #
77914015963
Country of Origin
United States

Details

Finish
stainless
Approx. Pkg. Qty.
3600
Head Type
Round
Material
Stainless Steel
Package Weight
11.120 lbs
Shank Type
Ring

Description

Bostitch Siding Nail, Collation Type: Wire Weld, Collation Angle: 15 deg, Point Type: Blunt Diamond, Shank Type: Ring, 0.09 in Dia, 1-1/2 in L, Stainless Steel, Suitable for: N63CP, N64C, N66C, N66BC Pneumatic Nailer, Hitachi NV65AH, Max CN565, Makita AN611, Porter-Cable COIL200, COIL250 Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.